- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 30 Tooth
- 5 in Belt Width
| Bushing Series | J |
| Pitch Diameter | 11.937 in |
| Belt Width | 5 in |
| Bore Type | Bushed Bore |
| Belt Pitch | 1 1/4 in |
| Finished Bore | N/A |
| Belt Size | XXH |
| No. of Teeth | 30 |
| Bushing Type | QD |
| Weight | 93.1 LB |
| EAN or UPC | 37256311864 |

