Skip to content Skip to navigation menu
Conti® Synchroforce Advance (Hawk Pd™ Belt)

3150 14M55HAWK

Conti® Synchroforce Advance (Hawk Pd™ Belt)
Item #101955571
  • 14 mm Pitch
  • 55 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided
Conti® Synchroforce Advance (Hawk Pd™ Belt)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 14 mm Pitch
  • 55 mm Width
  • 3,150 mm Pitch Length
  • 225 Teeth
  • Single Sided

features

  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Premium tooth facing for superior abrasion resistance
  • Industry compatible nomenclature for easy part number identification
  • Up to 98% energy efficiency
Belt Style Single Sided
Belt Width 55 mm
Pitch 14 mm
No. of Teeth 225
Material Neoprene
Pitch Length 3150 mm
Weight 3.47 LB
EAN or UPC 37256382062
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison