Skip to content Skip to navigation menu
Variable Speed Belt

3226V843

Variable Speed Belt
Item #100777995
  • 26V Cross Section
  • 0.5 in Cross Section Width
  • 84.3 in Pitch Length
  • Chloroprene Material
Variable Speed Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26V Cross Section
  • 0.5 in Cross Section Width
  • 84.3 in Pitch Length
  • Chloroprene Material

applications

  • For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
  • Recreational equipment
  • Agricultural applications
  • Machine tools

features

  • Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
  • Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
  • Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Temperature Range [Min] -40 °F
Temperature Range [Max] 140 °F
Belt Cross Section Style 26V
Belt Size 3226V
Color Black
Angle of Sheave Groove 26 °
Cross Section Width 1/2 in
Material Chloroprene
Reinforcement Polyester
No. of Ribs 1
Oil Resistance Yes
Pitch Length 84.3 in
Inch/Metric Inch
Cross Section Height 0.64 in
Weight 3.65 LB
EAN or UPC 37256061769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison