Continental
32G-14M-20-SK
Synchronous Sheave; 14 mm Belt Pitch; 32 Teeth; 20 mm Belt Width; QD Bushed
Item #101403644
-
Eco-Friendly
- Synchronous Sheave
- 14 mm Belt Pitch
- 32 Teeth
- 20 mm Belt Width
- QD Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Bushing Type | QD |
| Bushing Series | SK |
| Bore Type | QD Bushed |
| Pitch Diameter | 5.61428 in |
| Bore Range [Min] | 0.5 in |
| Outside Dia. | 5.50394 in |
| Belt Width | 20 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 2.625 in |
| Pitch Dia. | 5.614 in |
| Belt Pitch | 14 mm |
| No. of Teeth | 32 |
| Weight | 6.16 LB |
| EAN or UPC | 37256084911 |
-
Eco-Friendly

