- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 3/4 in Belt Width
| No. of Teeth | 32 |
| Pitch Diameter | 3.820 in |
| Bore Type | Bushed Bore |
| Finished Bore | N/A |
| Belt Size | L |
| Bushing Series | SDS |
| Bushing Type | QD |
| Belt Width | 3/4 in |
| Belt Pitch | 3/8 in |
| Weight | 1.8 LB |
| EAN or UPC | 37256311956 |

