- 25.4 mm Cross Section Width
- 863.6 mm Pitch Length
- 12.7 mm Pitch
- 68 Teeth
- Trapezoidal Tooth Profile
| Reinforcement | Fiberglass |
| No. of Teeth | 68 |
| Static Conductive | Yes |
| Temperature Range [Max] | 160 °F |
| Material | Chloroprene |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Pitch Length | 863.6 mm |
| Color | Black |
| Tooth Profile | Trapezoidal |
| No. of Ribs | 1 |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Weight | 0.226 LB |
| EAN or UPC | 37256341014 |

