- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 34 Tooth
- 3 in Belt Width
| Belt Width | 3 in |
| Bushing Type | QD |
| Finished Bore | N/A |
| No. of Teeth | 34 |
| Pitch Diameter | 13.528 in |
| Bushing Series | F |
| Belt Pitch | 1 1/4 in |
| Bore Type | Bushed Bore |
| Belt Size | XXH |
| Weight | 68.0 LB |
| EAN or UPC | 37256312038 |

