- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 34 Tooth
- 4 in Belt Width
| Bushing Series | J |
| Bushing Type | QD |
| Finished Bore | N/A |
| Belt Width | 4 in |
| No. of Teeth | 34 |
| Belt Pitch | 1 1/4 in |
| Pitch Diameter | 13.528 in |
| Bore Type | Bushed Bore |
| Belt Size | XXH |
| Weight | 86.0 LB |
| EAN or UPC | 37256312045 |

