- 3 Holders
- 42 in Width
- 72 1/4 in Height
- 600 lbs Hose Capacity
| Length | 36 in |
| Height | 72 1/4 in |
| Hose Capacity | 600 lbs |
| Width | 42 in |
| Weight | 10.0 LB |
| EAN or UPC | 37256581649 |
| Length | 36 in |
| Height | 72 1/4 in |
| Hose Capacity | 600 lbs |
| Width | 42 in |
| Weight | 10.0 LB |
| EAN or UPC | 37256581649 |