- Synchronous Sheave
- 8 mm Belt Pitch
- 36 Teeth
- 21 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 3.609 in |
| Belt Width | 21 mm |
| Bushing Type | Taper Lock |
| Bore Range [Min] | 1/2 in |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1 11/16 in |
| Outside Dia. | 3.5461 in |
| Bushing Series | 1610 |
| Pitch Diameter | 3.609 in |
| No. of Teeth | 36 |
| Weight | 2.2 LB |
| EAN or UPC | 37256088247 |

