- 50.8 mm Cross Section Width
- 939.8 mm Pitch Length
- 12.7 mm Pitch
- 74 Teeth
- Trapezoidal Tooth Profile
| Belt Size | H |
| Static Conductive | Yes |
| Reinforcement | Fiberglass |
| Color | Black |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 160 °F |
| Belt Style | Single Sided |
| Pitch | 0.500 in |
| Tooth Profile | Trapezoidal |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Material | Chloroprene |
| Weight | 0.491 LB |
| EAN or UPC | 37256341083 |

