Continental
38G-8M-12-1610
Synchronous Sheave; 8 mm Belt Pitch; 38 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #101022541
-
Eco-Friendly
- Synchronous Sheave
- 8 mm Belt Pitch
- 38 Teeth
- 12 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
| Belt Width | 12 mm |
| Bushing Type | Taper Lock |
| Bushing Series | 1610 |
| Pitch Diameter | 3.80969 in |
| Pitch Dia. | 3.81 in |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1.6875 in |
| No. of Teeth | 38 |
| Outside Dia. | 3.74685 in |
| Finished Bore | N/A |
| Bore Type | Taper Lock Bushed |
| Bore Range [Min] | 0.5 in |
| Weight | 2.39 LB |
| EAN or UPC | 37256088278 |
-
Eco-Friendly

