Continental
3BLSPIRA55X300CL
Spiraflex® Blue Water Discharge Hose
Item #100851066
-
Pre-Packed Quantities
- 3 in Hose ID
- 3.20 in Hose OD
- 300 ft Hose Length
- 55 psi Max. Pressure
- -10 to 150 °F Temperature Range
description
- PVC discharge hose. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Temperature Range [Min] | -10 °F |
| Hose Application | Water Discharge |
| Hose OD | 3.200 in |
| Color | Blue |
| Package Type | Coiled |
| Pressure [Max] | 55 psi |
| Hose I.D. | 3 in |
| Hose Length | 300 ft |
| Temperature Range [Max] | 150 °F |
| Pounds per Foot | 0.39 lb |
| Weight | 0.385 LB |
| EAN or UPC | 37256212260 |
-
Pre-Packed Quantities

