| Hose I.D. | 3 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | 15 °F |
| Weight | 1.053 LB |
| EAN or UPC | 37256219245 |
| Hose I.D. | 3 in |
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | 15 °F |
| Weight | 1.053 LB |
| EAN or UPC | 37256219245 |