Lightweight, flexible, corrugated, PVC food hose with static wire. Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.
features
Transmission of powder pellets or granular materials
Transmission of raw and pasteurized milk and other high water content dairy items
FDA/USDA compliant, 3-A standards, NSF-61
Bend Radius
6 1/2 in
Package Type
Coiled
Color
Clear
Vacuum Hg
29 in
Temperature Range [Min]
15 °F
Hose Length
100 ft
Temperature Range [Max]
158 °F
Hose OD
3.580 in
Hose I.D.
3 in
Pressure [Max]
35 psi
Pounds per Foot
1.09 lb
Oil Resistance
N/A
Hose Application
Food Transfer
Hose Ends
N/A
Weight
1.0 LB
EAN or UPC
37256219665
Pre-Packed Quantities
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back