Continental
3GNXLPE150X100CL
Green XLPE Chemical Transfer Hose
Item #100850337
-
Pre-Packed Quantities
- 3" Green Chemical Transfer Hose
- 150psi Max. WP
description
- Handles the majority of common industrial chemicals in pressure, gravity flow and suction service.
features
- Spiral-plied fabric with double wire helix reinforcement
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Pounds per Foot | 2.52 lb |
| Inner Tube Material | Clear Cross-Linked Polyethylene(XLPE) |
| Bend Radius | 35 in |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 3 in |
| Cover Material | EPDM |
| Temperature Range [Min] | -25 °F |
| Material | Viton |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
| Hose OD | 3.67 in |
| Vacuum Hg | 29 in |
| Hose Application | Chemical Transfer |
| Color | Green |
| Hose Length | 100 ft |
| Package Type | Coiled |
| Weight | 2.01 LB |
| EAN or UPC | 37256216091 |
-
Pre-Packed Quantities

