Continental
3GYSPIRA50X300CL
Spiraflex® Gray (Primeline) Water Discharge Hose
Item #100850114
-
Pre-Packed Quantities
- 3 in Hose ID
- 3.26 in Hose OD
- 300 ft Hose Length
- 50 psi Max. Pressure
- -10 to 150 °F Temperature Range
description
- For light-duty water discharge service.
features
- Good, economical, lightweight, water discharge hose
- Fabric reinforced
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Inner Tube Material | PVC |
| Temperature Range [Min] | -10 °F |
| Hose I.D. | 3 in |
| Hose OD | 3.260 in |
| Color | Gray |
| Bend Radius | N/A |
| Hose Length | 300 ft |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Pounds per Foot | 0.48 lb |
| Hose Application | Water Discharge |
| Cover Material | PVC |
| Pressure [Max] | 50 psi |
| Temperature Range [Max] | 150 °F |
| Hose Reinforcement | Synthetic Fabric |
| Weight | 0.388 LB |
| EAN or UPC | 37256126161 |
-
Pre-Packed Quantities

