- 3L Cross Section
- 50 in Outside Length
- Non-Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- The line of FHP Belts includes a complete selection of sizes and types for all fractional horsepower motors.
applications
- Light-duty machinery
- Home appliances
- Shop equipment
- Fans and blowers
- Cooler running for longer life
- Low vibration for minimal noise
- Superior efficiency for improved performance
features
- Precision-cut edge construction for precise fit
- Exclusive Plioflex® rubber compound for optimum performance
- Molded cogs for increased flexibility around smaller sheaves
- 2Ls and 3Ls are cut edge – non-cogged construction
- 4Ls and 5Ls are cut edge – molded cog construction or enveloped on HY-T PLUS equivalents
| Inch/Metric | Inch |
| Cogged | No |
| Color | Black |
| Cross Section Width | 3/8 in |
| Cross Section Height | 0.22 in |
| Static Conductive | No |
| Outside Length | 50 in |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| Approximate Inside Length | 48 in |
| Datum Length | 49.3 in |
| Rib Width | 0.375 in |
| Belt Cross Section Style | 3L |
| Belt Match | 1 |
| Temperature Range [Min] | -40 °F |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Belt Size | 3L |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Weight | 0.141 LB |
| EAN or UPC | 37256055652 |

