- 3V Cross Section
- 85" Outside Length
- Non-Cogged
- 3/8" Cross Section Width
- Made of Neoprene
description
- A narrower cross section and stronger construction reduce drive costs.
features
- Narrow cross section for premium performance
- Increased horsepower capacity vs. classical (A, B, C, D) profile belts
- Plain bottom for larger drive applications
- Potential for narrower sheaves for less bearing load
- Shock loads
- Higher horsepower drives
- Confined space requirements
- Most drives where traditional A, B, C and D profiles are used
| Datum Length | N/A |
| Belt Match | 1 |
| Cogged | No |
| No. of Ribs | 1 |
| Material | Neoprene |
| Rib Width | 0.375 in |
| Outside Length | 85 in |
| Cross Section Height | 5/16 in |
| Cross Section Width | 3/8 in |
| Belt Cross Section Style | 3V |
| Belt Style | Non-Cogged |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Approximate Inside Length | 83 in |
| Weight | 0.396 LB |
| EAN or UPC | 37256142765 |

