- V-Belts
- 3VX Cross Section
- 32.5 in Outside Length
- Cogged
- 0.38 in Cross Section Width
| Outside Length | 32 1/2 in |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Weight | 0.184 LB |
| EAN or UPC | 37256005220 |
| Outside Length | 32 1/2 in |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Belt Cross Section Style | 3VX |
| Weight | 0.184 LB |
| EAN or UPC | 37256005220 |