- 3VX Cross Section
- 33.5 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
description
- A narrower cross section and stronger construction reduce drive costs.
features
- Narrow cross section for premium performance
- Increased horsepower capacity vs. classical (A, B, C, D) profile belts
- Cogged construction for increased flexibility around smaller sheaves
- Potential for narrower sheaves for less bearing load
- Shock loads
- Higher horsepower drives
- Confined space requirements
- Most drives where traditional A, B, C and D profiles are used
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Cogged | Yes |
| Color | Black |
| Cross Section Width | 3/8 in |
| Outside Length | 33 1/2 in |
| Inch/Metric | Inch |
| Approximate Inside Length | 31 1/2 in |
| Material | Neoprene |
| Datum Length | N/A |
| Belt Size | 3V |
| No. of Ribs | 1 |
| Static Conductive | Yes |
| Cross Section Height | 5/16 in |
| Belt Style | Cogged |
| Belt Match | 1 |
| Belt Cross Section Style | 3VX |
| Rib Width | 0.375 in |
| Weight | 0.15 LB |
| EAN or UPC | 37256038525 |

