- 3VX Cross Section
- 34.5 in Outside Length
- Cogged
- 0.38 in Cross Section Width
- 1 Rib
| Static Conductive | Yes |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Color | Black |
| Belt Cross Section Style | 3VX |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Outside Length | 34 1/2 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.184 LB |
| EAN or UPC | 37256171918 |

