- 3VX Cross Section
- 58" Outside Length
- Cogged
- 3/8" Cross Section Width
- Made of Neoprene
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Cogged | Yes |
| Rib Width | 0.375 in |
| Belt Style | Cogged |
| Cross Section Height | 5/16 in |
| Belt Match | 1 |
| Material | Neoprene |
| Cross Section Width | 3/8 in |
| Belt Size | 3V |
| Outside Length | 58 in |
| Belt Cross Section Style | 3VX |
| Weight | 0.261 LB |
| EAN or UPC | 37256708275 |

