Continental
3WHFLEXW150X100CL
Flexwing Food Transfer Hose
Item #100850560
-
Pre-Packed Quantities -
3A Certification
- 3 in Hose ID
- 3.297 in Hose OD
- 100 ft Hose Length
- 150 psi Max Pressure
- White Color
description
- Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service.
features
- Flexible
- Synthetic rubber tube
- Spiral-plied fabric with double wire helix reinforcement
- Conforms to USDA and FDA standards
- 3-A certified
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Hose Application | Beverage, Food Transfer |
| Temperature Range [Max] | 230 °F |
| Pounds per Foot | 2.19 lb |
| Hose Ends | N/A |
| Hose Length | 100 ft |
| Hose OD | 3.297 in |
| Color | White |
| Package Type | Coiled |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 3 in |
| Bend Radius | 7 in |
| Vacuum Hg | 29 in |
| Oil Resistance | Good |
| Weight | 2.16 LB |
| EAN or UPC | 37256216848 |
-
Pre-Packed Quantities -
3A Certification


