- 5VX Cross Section
- 125 in Outside Length
- Cogged
- 2.48 in Cross Section Width
- 4 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
features
- Homogenous design
- Specialty blended, fiber rich compounding
- Higher modulus, higher denier cord
- Virtually no maintenance
- Static conductive with oil-resistant surface
- Supreme durability and wear resistance
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Belt Match | 4 |
| Belt Cross Section Style | 5VX |
| Cross Section Height | 17/32 in |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Color | Black |
| Belt Size | 5V |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 2 3/4 in |
| Cogged | Yes |
| Rib Width | 0.625 in |
| Reinforcement | Polyester |
| Datum Length | N/A |
| Outside Length | 125 in |
| No. of Ribs | 4 |
| Weight | 6.136 LB |
| EAN or UPC | 37256041129 |

