Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

4/BX105

HY-T TORQUE TEAM V Belt
Item #100774124
  • BX Cross Section
  • Cogged
  • 2.64 in Cross Section Width
  • 4 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 2.64 in Cross Section Width
  • 4 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives

features

  • Cogged
Temperature Range [Max] 140 °F
Inside Length 105 in
Belt Match 4
Inch/Metric Inch
No. of Ribs 4
Cross Section Width 2.92 in
Belt Size B
Reinforcement Polyester
Belt Cross Section Style BX
Approximate Inside Length 105 in
Cogged Yes
Material Styrene Butadiene
Temperature Range [Min] -40 °F
Belt Style Cogged
Cross Section Height 0.41 in
Datum Length 106.8 in
Color Black
Static Conductive Yes
Oil Resistance Yes
Outside Length 108 in
Rib Width 0.656 in
Weight 5.366 LB
EAN or UPC 37256050435
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison