Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

4/BX82

HY-T TORQUE TEAM V Belt
Item #100773930
  • BX Cross Section
  • Cogged
  • 2.64 in Cross Section Width
  • 4 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 2.64 in Cross Section Width
  • 4 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives

features

  • Cogged
Reinforcement Polyester
Material Styrene Butadiene
Datum Length 83.8 in
Oil Resistance Yes
Cogged Yes
Temperature Range [Min] -40 °F
Belt Style Cogged
Approximate Inside Length 82 in
Belt Match 4
Inside Length 82 in
Cross Section Width 2.92 in
Temperature Range [Max] 140 °F
Static Conductive Yes
Color Black
No. of Ribs 4
Outside Length 85 in
Cross Section Height 0.41 in
Belt Size B
Rib Width 0.656 in
Inch/Metric Inch
Belt Cross Section Style BX
Weight 4.249 LB
EAN or UPC 37256049873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison