- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 40 Tooth
- 4 in Belt Width
| No. of Teeth | 40 |
| Belt Size | XH |
| Bushing Type | QD |
| Bushing Series | F |
| Bore Type | Bushed Bore |
| Belt Width | 4 in |
| Finished Bore | N/A |
| Belt Pitch | 7/8 in |
| Pitch Diameter | 11.141 in |
| Weight | 58.0 LB |
| EAN or UPC | 37256312328 |

