- Timing Belt Pulley
- 1 1/4 in Belt Pitch
- XXH Belt Size
- 40 Tooth
- 4 in Belt Width
| Pitch Diameter | 15.915 in |
| Belt Width | 4 in |
| Bore Type | Bushed Bore |
| Bushing Type | QD |
| Belt Pitch | 1 1/4 in |
| No. of Teeth | 40 |
| Bushing Series | J |
| Finished Bore | N/A |
| Belt Size | XXH |
| Weight | 96.2 LB |
| EAN or UPC | 37256312359 |

