- J Cross Section
- 42 in Outside Length
- Non-Cogged
- 1.472 in Cross Section Width
- 16 Ribs
| No. of Ribs | 16 |
| Temperature Range [Max] | 140 °F |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | J |
| Material | Polybutadiene |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Rib Width | 0.092 in |
| Outside Length | 42 in |
| Oil Resistance | Yes |
| Static Conductive | No |
| Weight | 0.56 LB |
| EAN or UPC | 37256355431 |

