- 3VX Cross Section
- 40 in Outside Length
- Cogged
- 16.72 in Cross Section Width
- 44 Ribs
| Belt Style | Cogged |
| Oil Resistance | Yes |
| Outside Length | 40 in |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 44 |
| Reinforcement | Polyester |
| Belt Cross Section Style | 3VX |
| Color | Black |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Weight | 10.177 LB |

