- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 44 Tooth
- 1 in Belt Width
| Belt Size | H |
| Belt Pitch | 1/2 in |
| Belt Width | 1 in |
| Bushing Type | QD |
| Bushing Series | SK |
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| Pitch Diameter | 7.003 in |
| No. of Teeth | 44 |
| Weight | 9.9 LB |
| EAN or UPC | 37256312427 |

