Continental
48G-8M-12-2012
Synchronous Sheave; 8 mm Belt Pitch; 48 Teeth; 12 mm Belt Width; Taper Lock Bushed
Item #101022544
-
Eco-Friendly
- Synchronous Sheave
- 8 mm Belt Pitch
- 48 Teeth
- 12 mm Belt Width
- Taper Lock Bushed
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Outside Dia. | 4.74921 in |
| Belt Width | 12 mm |
| Bore Range [Max] | 2.125 in |
| Belt Pitch | 8 mm |
| Pitch Dia. | 4.812 in |
| Finished Bore | N/A |
| Pitch Diameter | 4.81224 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bore Type | Taper Lock Bushed |
| Bushing Type | Taper Lock |
| No. of Teeth | 48 |
| Weight | 4.28 LB |
| EAN or UPC | 37256088391 |
-
Eco-Friendly

