Continental
4BKEXTRPE150X100CL
ExtremeFlex™ Petroleum Transfer Hose
Item #101570341
-
Pre-Packed Quantities
- Plicord® ExtremeFlex™ Black Pretroleum Transfer Hose
- 4" ID x 100' Long
- Priced per Foot
features
- Easier to move in and out of tight spaces and around corners
- Lightweight
- Easier to connect and disconnect
- More durable and longer lasting
| Hose Length | 100 ft |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Temperature Range [Min] | -40 °F |
| Package Type | Coiled & Poly Wrapped |
| Hose Application | Petroleum Transfer |
| Color | Black |
| Hose OD | 4.56 in |
| Cover Material | Chemivic® Synthetic Rubber |
| Pressure [Max] | 150 psi |
| Hose I.D. | 4 in |
| Inner Tube Material | Synthetic Rubber |
| Temperature Range [Max] | 200 °F |
| Weight | 2.42 LB |
| EAN or UPC | 37256022258 |
-
Pre-Packed Quantities

