Continental
4BKPROSFRACTANK150X100CL
Prospector™ Frac Tank Hose
Item #103952356
-
Pre-Packed Quantities
- Prospector™ Frac Tank Hose
- 4 " I.D.
- 100'
- Nitrile Material
applications
- Use for frac tank to frac tank connection to convey water, sand and fracing fluids
features
- Robust corrugated hose used for frac tank to frac tank connection to convey water, sand and fracing fluids
- Nitrile, SBR blended tube with corrugated SBR cover and multiple plies of synthetic fabric reinforcement with helic wire for full vacuum
- With 3:1 safety factor
| Bend Radius [Max] | 12 in |
| Temperature Range [Min] | -25 °F |
| Hose I.D. | 4 in |
| Pressure [Max] | 150 psi |
| Hose OD | 4.55 in |
| Color | Black |
| Temperature Range [Max] | 180 °F |
| Material | Nitrile |
| Hose Length | 100 ft |
| Vacuum Hg | 29 in |
| Hose Reinforcement | Synthetic Fabric |
| Pounds per Foot | 2.52 lb |
| Cover Material | Corrugated SRB |
| Weight | 1.0 LB |
| EAN or UPC | 37256519314 |
-
Pre-Packed Quantities

