Skip to content Skip to navigation menu
Versiflo™ 125 Water Discharge Hose

4BKVERSIFLDIS125X100CL

Versiflo™ 125 Water Discharge Hose
Item #100851041
  • 4 in Hose ID
  • 4.250 in Hose OD
  • 100 ft Hose Length
  • 125 psi Max. Pressure
  • -25 to 200 °F Temperature Range
  • Black Color
+ Show More + Show Less
Versiflo™ 125 Water Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 4 in Hose ID
  • 4.250 in Hose OD
  • 100 ft Hose Length
  • 125 psi Max. Pressure
  • -25 to 200 °F Temperature Range

description

  • ContiTech's most popular rubber water discharge hose. Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
Hose OD 4 1/4 in
Hose Application Water Discharge
Hose Ends N/A
Color Black
Temperature Range [Min] -25 °F
Hose I.D. 4 in
Oil Resistance N/A
Pounds per Foot 0.83 lb
Pressure [Max] 125 psi
Package Type Coiled
Temperature Range [Max] 200 °F
Hose Length 100 ft
Weight 0.83 LB
EAN or UPC 37256127649
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison