- 4" Blue Food Hose
| Vacuum Hg | N/A |
| Hose Length | 100 ft |
| Hose Application | Beverage, Food Transfer |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | -40 °F |
| Color | Blue |
| Oil Resistance | N/A |
| Package Type | Coiled |
| Temperature Range [Max] | 180 °F |
| Hose OD | 4.656 in |
| Hose I.D. | 4 in |
| Pounds per Foot | 2.59 lb |
| Weight | 2.68 LB |
| EAN or UPC | 37256129971 |

