Continental
4BLSPIRA50X300CL
Spiraflex® Blue Water Discharge Hose
Item #100851067
-
Pre-Packed Quantities
- 4" Blue Water Discharge Hose
- 50psi Max. WP
description
- PVC discharge hose.. For light-duty water discharge applications. Tube and cover made with blue PVC, reinforced with synthetic fabric.
applications
- Construction
- Mining
- Industry
- Agricultural
- Marine
| Hose OD | 4.26 in |
| Hose Length | 300 ft |
| Hose I.D. | 4 in |
| Pounds per Foot | 0.55 lb |
| Color | Blue |
| Package Type | Coiled |
| Temperature Range [Max] | 150 °F |
| Pressure [Max] | 50 psi |
| Hose Application | Water Discharge |
| Temperature Range [Min] | 0 °F |
| Weight | 0.623 LB |
| EAN or UPC | 37256212277 |
-
Pre-Packed Quantities

