- 4" Blue Dry Pneumatic Conveying Hose
description
- For dry pneumatic conveying of solids where heavy-duty abrasive conditions are present.
features
- Rated for full vacuum
- Sizes 1 1/2" to 5"
| Hose I.D. | 4 in |
| Hose Length | 100 ft |
| Hose Application | Vacuum, Abrasive Material Handling |
| Color | Blue |
| Package Type | Coiled |
| Vacuum Hg | 29 in |
| Pounds per Foot | 1.98 lb |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 158 °F |
| Hose OD | 4.77 in |
| Pressure [Max] | 35 psi |
| Bend Radius | 14 in |
| Weight | 1.996 LB |
| EAN or UPC | 37256132476 |
-
Pre-Packed Quantities


