Skip to content Skip to navigation menu
Continental4CLNUFLXSW35X100CL

4CLNUFLXSW35X100CL

Nutriflex™ Hose with Static Wire
Item #100850492
  • 4" Clear Food Hose w/ Static Wire
  • 35psi max. WP
Continental4CLNUFLXSW35X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
  • 4" Clear Food Hose w/ Static Wire
  • 35psi max. WP

description

  • Lightweight, flexible, corrugated, PVC food hose with static wire..Nutriflex™ with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic®, reinforced with high density PVC helix.

applications

  • Transmission of powder pellets or granular materials
  • Transmission of raw and pasteurized milk and other high water content dairy items

compliances

  • FDA/USDA compliant, 3-A standards, NSF-61
Hose Length 100 ft
Package Type Coiled
Color Clear
Hose OD 4.71 in
Hose I.D. 4 in
Vacuum Hg 29 in
Hose Ends N/A
Hose Application Food Transfer
Bend Radius 10.4 in
Temperature Range [Min] 15 °F
Pounds per Foot 1.57 lb
Pressure [Max] 35 psi
Oil Resistance N/A
Temperature Range [Max] 158 °F
Weight 1.0 LB
EAN or UPC 37256234897
  • Pre-Packed QuantitiesPre-Packed Quantities
  • HACCP FriendlyHACCP Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison