Skip to content Skip to navigation menu
Agflex™ Water Suction & Discharge Hose

4CLSPIRAGFLEX35X100CL

Agflex™ Water Suction & Discharge Hose
Item #101873170
  • 4" Clear Corrugated S&D Hose
Agflex™ Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 4" Clear Corrugated S&D Hose

description

  • A general-purpose suction and discharge hose designed for use in industrial, agricultural, construction and septic tank cleaning applications. Corrugated construction provides a flexible and lightweight hose for ease of handling.

features

  • Rated for full vacuum up to 3" ID
Package Type Coiled
Hose Reinforcement Pliovic™ PVC Helix
Cover Material Clear Pliovic™
Hose I.D. 4 in
Color Clear
Hose Length 100 ft
Temperature Range [Max] 158 °F
Bend Radius 11 in
Pounds per Foot 1.41 lb
Temperature Range [Min] 0 °F
Vacuum Hg 15 in
Pressure [Max] 35 psi
Inner Tube Material Pliovic™
Hose Application Water Suction & Discharge
Hose OD 4.5 in
Weight 1.399 LB
EAN or UPC 37256234972
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison