Skip to content Skip to navigation menu
Hornet™ XF Water Suction & Discharge Hose

4GNHORNXF40X100CL

Hornet™ XF Water Suction & Discharge Hose
Item #101644136
  • 4 in Hose ID
  • 4.67 in Hose OD
  • 100 ft Hose Length
  • 40 psi Max. Pressure
  • Black & Lime Green Color
Hornet™ XF Water Suction & Discharge Hose
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 4 in Hose ID
  • 4.67 in Hose OD
  • 100 ft Hose Length
  • 40 psi Max. Pressure
  • Black & Lime Green Color

description

  • Medium-duty, lightweight construction retains flexibility in cold weather. Smooth bore tube minimizes material backup. Slightly corrugated outer helix promotes abrasion resistance, low coefficients of friction and ease of coupling. Common uses can be found in waste management, construction, agricultural, marine and manufacturing industries. Resists a variety of chemicals found in agricultural and sanitary industries.

features

  • High/medium oil resistance
  • Rated for full vacuum
  • Highly visible
Vacuum Hg 29 in
Hose Application Water Suction & Discharge
Temperature Range [Max] 180 °F
Bend Radius 9 in
Material Thermoplastic Rubber, Polyethylene Plastic
Color Black & Lime Green
Hose OD 4.670 in
Package Type Coiled
Inner Tube Material Thermoplastic Rubber
Hose Length 100 ft
Pounds per Foot 1.6 lb
Hose Reinforcement Polyethylene Helix
Temperature Range [Min] -40 °F
Hose I.D. 4 in
Pressure [Max] 40 psi
Weight 1.796 LB
EAN or UPC 37256073595
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison