Skip to content Skip to navigation menu
Conti® V FHP

4L500

Conti® V FHP
Item #100768826
  • 4L Cross Section
  • 50 in Outside Length
  • Cogged
  • 0.5 in Cross Section Width
  • 1 Rib
  • Polybutadiene Material
+ Show More + Show Less
Conti® V FHP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4L Cross Section
  • 50 in Outside Length
  • Cogged
  • 0.5 in Cross Section Width
  • 1 Rib

description

  • The line of FHP Belts includes a complete selection of sizes and types for all fractional horsepower motors.

applications

  • Light-duty machinery
  • Home appliances
  • Shop equipment
  • Fans and blowers
  • Cooler running for longer life
  • Low vibration for minimal noise
  • Superior efficiency for improved performance

features

  • Precision-cut edge construction for precise fit
  • Exclusive Plioflex® rubber compound for optimum performance
  • Molded cogs for increased flexibility around smaller sheaves
  • 2Ls and 3Ls are cut edge – non-cogged construction
  • 4Ls and 5Ls are cut edge – molded cog construction or enveloped on HY-T PLUS equivalents
Cross Section Width 1/2 in
Belt Size 4L
Temperature Range [Max] 140 °F
Reinforcement Polyester
Belt Style Cogged
No. of Ribs 1
Material Polybutadiene
Outside Length 50 in
Approximate Inside Length 48 in
Rib Width 0.5 in
Color Black
Belt Cross Section Style 4L
Temperature Range [Min] -40 °F
Inch/Metric Inch
Cross Section Height 5/16 in
Oil Resistance Yes
Datum Length 49.3 in
Static Conductive No
Belt Match 1
Cogged Yes
Weight 0.262 LB
EAN or UPC 37256056444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison