- 4" Tan Bulk Transfer Hose
applications
- For tank truck and in-plant service. Used to convey nonoily, abrasive materials such as sand, limestone, plastic pellets, and dry abrasive food products. Do not use where static electricity is a problem.
| Hose I.D. | 4 in |
| Package Type | Coiled |
| Pounds per Foot | 2.85 lb |
| Hose Length | 100 ft |
| Pressure [Max] | 75 psi |
| Vacuum Hg | 29 in |
| Color | Tan |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Oil Resistance | N/A |
| Hose Application | Bulk Transfer |
| Bend Radius | 9 in |
| Hose OD | 4.6875 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256129476 |

