- 3V Cross Section
- 132 in Outside Length
- Non-Cogged
- 1.9 in Cross Section Width
- 5 Ribs
| No. of Ribs | 5 |
| Belt Cross Section Style | 3V |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Outside Length | 132 in |
| Cross Section Width | 2 1/8 in |
| Temperature Range [Max] | 140 °F |
| Belt Match | 5 |
| Inch/Metric | Inch |
| Cross Section Height | 5/16 in |
| Material | Polybutadiene |
| Belt Size | 3V |
| Oil Resistance | Yes |
| Cogged | No |
| Color | Black |
| Rib Width | 0.375 in |
| Belt Style | Non-Cogged |
| Reinforcement | Polyester |
| Weight | 3.617 LB |
| EAN or UPC | 37256338328 |

