- 5V Cross Section
- 118 in Outside Length
- Non-Cogged
- 3.1 in Cross Section Width
- 5 Ribs
| Color | Black |
| No. of Ribs | 5 |
| Rib Width | 0.625 in |
| Static Conductive | Yes |
| Cross Section Width | 3 7/16 in |
| Belt Match | 5 |
| Reinforcement | Polyester |
| Belt Cross Section Style | 5V |
| Outside Length | 118 in |
| Belt Style | Non-Cogged |
| Cross Section Height | 17/32 in |
| Cogged | No |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Belt Size | 5V |
| Material | Polybutadiene |
| Weight | 8.361 LB |
| EAN or UPC | 37256586552 |

