- 5VF Cross Section
- 75 in Outside Length
- Non-Cogged
- 3.1 in Cross Section Width
- 5 Ribs
| No. of Ribs | 5 |
| Reinforcement | Aramid |
| Oil Resistance | Yes |
| Outside Length | 75 in |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | 5VF |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Color | Black |
| Inch/Metric | Inch |
| Weight | 5.28 LB |
| EAN or UPC | 37256092664 |

