- 5/8 in Hose ID
- 0.925 in Hose OD
- 500 ft Hose Length
- Black Color
- 300 psi Max Pressure
description
- For use with push-on fittings at max. operating pressures of 300 psi. For low pressure hydraulic and pneumatic systems, such as shop air systems, general industrial, maintenance and automotive assembly applications. Nonconductive, minimum electrical resistance, greater than one megohm per inch of hose length at 1,000 VDC.
features
- Very good cut and gouge resistance
- For low pressure hydraulic and pneumatic systems
- ARPM Class A
- MSHA approved covers
| Hose Reinforcement | Braided (1) High Strength Yarn |
| Color | Black |
| Hose Application | Air & Multi-Purpose |
| Cover Material | MSHA Approved Synthetic Rubber |
| Inner Tube Material | Chemivic® Synthetic Rubber |
| Hose I.D. | 5/8 in |
| Hose OD | 0.925 in |
| Bend Radius | 6 in |
| Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Hose Ends | N/A |
| Temperature Range [Max] | 210 °F |
| Package Type | Reel |
| Hose Length | 500 ft |
| Pressure [Max] | 300 psi |
| Pounds per Foot | 0.2 lb |
| Oil Resistance | High |
| Weight | 0.21 LB |
| EAN or UPC | 37256443459 |
-
Pre-Packed Quantities


