- Garden Hose
- 5/8 I.D.
- 50 ft Long
features
- Reinforcement for high burst strength
- Abrasion and weather resistant
- Flexible in cold weather
- Crush-proof fittings
| Hose Application | Garden |
| Hose OD | 23.100 mm |
| Temperature Range [Max] | 160 °F |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Hose Length | 50 ft |
| Pressure [Max] | 350 psi |
| Hose I.D. | 5/8 in |
| Weight | 10.873 LB |
| EAN or UPC | 37256358050 |

