- 5/8" Green Water Discharge Hose
applications
- Pathfinder Garden Hose is for in home, lawn and garden, apartment, smaller plant, and commercial property applications
| Oil Resistance | N/A |
| Temperature Range [Min] | -20 °F |
| Hose Application | Water Discharge |
| Pounds per Foot | 0.22 lb |
| Package Type | Reel |
| Temperature Range [Max] | 190 °F |
| Color | Green |
| Pressure [Max] | 100 psi |
| Hose I.D. | 5/8 in |
| Hose Length | 500 ft |
| Hose OD | 0.9375 in |
| Weight | 0.254 LB |
| EAN or UPC | 37256131332 |

